missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Polycarbonate Centrifuge Tube
With embossed graduations at approximately 2mm.
Brand: Brand™ 781040
345.94 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : A0
Additional Details : Weight : 1.00000kg
Description
- Rimless, round bottom
- Transparent, slight yellow tint
- Withstands RCF up to 20,000
- Provided in packs of 10
Specifications
100 mL | |
10/Pk. | |
45 mm | |
Centrifuge Tube |
Polycarbonate | |
Round | |
2 mm | |
20,000 x g |