missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ Plug and Play Combined Metal Titration Electrodes
Plug and Play sensor with integrated sensor chip for secure handling. Mettler Toledo Plug and Play Combined Metal Titration Electrodes contain ceramic frit for redox/precipitation titrations with change of the pH value.
£742.92
Specifications
Connector Types | S12, S7 |
---|---|
Diameter (English) | 0.47 in. |
Diameter (Metric) | 12 mm |
Type | Electrode |
Internal Reference | ARGENTHAL™ |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
15159425
|
Mettler Toledo™
51109530 |
Redox/precipitation titration |
£742.92
Each |
Estimated Shipment: 15-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Features pure metal sensing element
- ARGENTHAL reference system present
- Refillable reference electrolyte (3 mol/L KCl)
Specifications
S12, S7 | |
12 mm | |
ARGENTHAL™ | |
5.8 in. | |
3mol/L KCl | |
0°C to 80°C |
0.47 in. | |
Electrode | |
Ceramic Frit | |
149.5 mm | |
0°F to 176°F |