missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Permenent Polyester (B-423) Labels for BMP71 Printer - White
Ideal for electronic PCB and component identification, bar code label and rating plates and solar panel identification
Brand: Brady™ 115115
Code : 50
Additional Details : Weight : 0.10260kg
Specifications
Autoclavable | |
BMP71 Label Printer Labels | |
White | |
Roll | |
Thermal Transfer | |
Asset tracking, Barcoding, Component ID, Equipment ID, General purpose ID, Rating plates | |
1 | |
250/Pk. | |
-70°C to +110°C | |
28.58 mm | |
38.10 mm | |
1 in. | |
25.4 mm |
AGA Approved, CSA Approved, Halogen-free (DIN VDE 0472/parts 815), UL Recognized | |
Acrylic, Permanent | |
Gloss | |
Polyester | |
Permanent Polyester Labels | |
BMP™71 Printers | |
250 | |
Rectangle | |
0.076 mm | |
25.40 x 38.10 mm | |
1.5 in. | |
25.40 mm |