missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ PE-LD VITsafe™ Safety Wash Bottle
Click to view available options
Capacity (Metric):
500 mL
Specifications
Diameter (Metric) | 76 mm |
Height (Metric) | 166 mm |
Product Type | VITSafe Spray Bottle |
Capacity (Metric) | 500 mL |
Material | LDPE |
No. per Case | 1Each |
No. per Pack | 1Each |
Quantity | 1Each |
Nominal Capacity | 500mL |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'