missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ PCR Plate/Tube Thermal Block
Click to view available options
Holds:
0.2 mL tubes
Description
- Holds 96 tubes
- Includes plate and lid
Specifications
Description | 0.2 mL PCR Plate/Tube Thermal Block |
Holds | 0.2 mL tubes |
Material | Valox 357 Plastic |
No. of Places | 96 |
Type | Accessory, Block |
Tube Size | 0.2 mL |
Dimensions (L x W) | 11.90 cm x 16.30 cm |
Dimensions (L x W x H) | 11.9 x 16.3 x 7.7 cm |
Length (English) | 4.70 in. |
Length (Metric) | 11.90 cm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'