missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Paraffin Type 1, 3, 6, 9

Find the perfect fit with four different blends of highly refined paraffin and polymers, offering a choice of infiltration times and cutting characteristics.

Brand:  Epredia™ 8335

Code : A0

Additional Details : Weight : 0.40000kg

 View more versions of this product

Product Code. 12056669

  • £70.00 / Pack of 10
Estimated Shipment: 04-10-2024
to see stock.
Add to basket

Description

Description

  • All paraffins melt between 55° and 57°C and are triple filtered to 0.5μm
  • Flake form has a greater surface-to-weight ratio than pellets, resulting in a faster melting time
  • Type 1 contains no polymer and offers rapid infiltration
  • Type 3 contains minimal polymer and offers fast infiltration
  • Type 6 is harder than Type 3 and allows for thinner sections
  • Type 9 has the highest polymer content available and yields extremely thin sections

Ordering Information:
Packaged in convenient, easy-to-open, resealable bags

Specifications

Specifications

54° to 57°C
Paraffin
2 lb.
Infiltration and Embedding
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers