Learn More
Thermo Scientific™ Owl™ EasyCast™ B1 Mini Gel Electrophoresis System Combs
Eliminate comb assembly with this assortment of heavy-duty one-piece combs, for use with the Thermo Scientific™ Owl™ EasyCast™ B1 Mini Gel Electrophoresis System.
Brand: Thermo Scientific™ B1-12D
Code : 04
Additional Details : Weight : 0.80000kg
Description
Eliminate comb assembly with Thermo Scientific™ Owl™ EasyCast™ B1 Mini Gel Electrophoresis System Combs. These heavy-duty one-piece combs are for use with the EasyCast™ B1 Mini Gel Electrophoresis System.
Heavy-duty, one-piece combs eliminate comb assembly.
Ordering Information:
Cat Nos. B1-Rl-9C, -9D, -17C and -17D are 8 and 12-channel pipette format (1X) and (2X) combs.
Customized combs are available (Order SKU # XCM). Please contact your Customer Service or Sales Representative for further details.
Specifications
Standard 12 tooth comb; 1.5mm thick | |
Mini | |
Comb | |
1.5 mm |
Owl™ EasyCast B1 Mini Gel Electrophoresis System | |
Owl, EasyCast | |
12 |