missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Löser™ Freezing Point Osmometer
Operates with low power consumption and no extra water supply is necessary. Loeser™ Freezing Point Osmometer are a cost effective solution for users with smaller numbers of samples.
POA
Specifications
Display Type | LCD |
---|---|
Frequency | 50 Hz |
Voltage | 230 V |
Cooling Agent | Peltier Effect |
Depth (Metric) | 216 mm |
Description
- Freezing initiation by hand
- Cost effective solution for users with smaller numbers of samples.
- Measurements shown on a wide, illuminated LCD display.
- Automatic result recognition and storing ensure reliable measurements
- User guiding and error messages with lamps and display.
- User friendly push button calibration prevents calibration error.
- Third calibration point at 900 mosm provides increased accuracy at higher concentrated solutions.
- Single use plastic tubes.
- Reduced operating costs as no extra water supply is necessary and power consumption is low.
Specifications
LCD | |
230 V | |
216 mm | |
Osmometer | |
Raised By Higher Concentrations | |
230 VAC (100/115 VAC on request) approx. 45 VA, 50 Hz, 20/45 w | |
1 mOsm/kg | |
5.5 kg | |
230 VAC (100/115 VAC on request) approx. 45 VA, 50 Hz, 20/45 w |
50 Hz | |
Peltier Effect | |
1 Ea. | |
Food: milk water content. Hospital: control injections. Transfusion Centre: control of physicochemical properties chemical derivatives of blood and analyzed for residual glycerol after thawing. Cell culture, biochemistry, marine biology, plant physiology | |
278 mm | |
0 to 2500 mosm/kg | |
20/45 w | |
180 mm |