missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Orion™ 8163BNWP ROSS™ Combination Spear Tip pH Electrode
Calculate results three to five times more precise than those obtained with conventional electrodes with this combination spear tip pH electrode.
Brand: Thermo Scientific™ 8163SC
This item is not returnable.
View return policy
Description
Calculate results three to five times more precise than those obtained with conventional electrodes with the Thermo Scientific™ Orion™ 8163BNWP ROSS™ Combination Spear Tip pH Electrode. This electrode provides stable readings to 0.01 pH in less than 30 seconds.
Features- For pH measurement in semisolid food material such as cheese, meat, fruit, bread and other similar samples
- Works in extreme case of samples varying from one another by 50°C or more
- Drift is less than 0.002 pH per day; restandardization is minimized
Includes:
- 60ml bottle of ROSS electrode fill solution, 810007
Specifications
With screw cap connector | |
Ceramic | |
0 to 14 | |
Combination Spear Tip pH Electrode, screw cap connector | |
3M KCl | |
60mL bottle of ROSS electrode fill solution | |
0.01 | |
32°F to 212°F | |
20 mm |
Screw Cap | |
Glass Body | |
0°C to 100°C | |
<0.002pH/day | |
Standard pH Meter, with separate cable with screw cap connector | |
ROSS | |
100 μL | |
Spear |