missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ OPTIMA™ 624 GC Capillary Column
Recommended for environmental analyses. Macherey-Nagel™ OPTIMA™ 624 GC Capillary Columns are high-performance, medium polar phase columns of 6% cyanopropyl-phenyl and 94% dimethylpolysiloxane for use in gas chromatography. Available in a range of diameters, lengths and film thicknesses.
£510.00 - £970.00
Specifications
Stationary Phase | Optima™ 624 |
---|---|
USP Type | G43 |
Type | GC Capillary Column |
For Use With (Application) | Gas Chromatography (GC) |
Temperature Range | 280°C to 300°C |
Product Code | Brand | Length (Metric) | Film Thickness | Diameter (Metric) Inner | Diameter (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Film Thickness | Diameter (Metric) Inner | Diameter (Metric) | Price | Quantity & Availability | ||
10209891
|
Macherey-Nagel™
726787.30 |
30 m | 1.8 μm | 0.32 mm | 0.5 mm |
£545.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||
10795952
|
Macherey-Nagel™
726785.60 |
60 m | 1.4 μm | 0.25 mm | 0.4 mm |
£880.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||
10441092
|
Macherey-Nagel™
726785.30 |
30 m | 1.4 μm | 0.25 mm | 0.4 mm |
£510.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||
10506541
|
Macherey-Nagel™
726787.50 |
50 m | 1.8 μm | 0.32 mm | 0.5 mm |
£915.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||
10506701
|
Macherey-Nagel™
726787.60 |
60 m | 1.8 μm | 0.32 mm | 0.5 mm |
£970.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||
Description
Medium polar phase composed of 6% cyanopropyl-phenyl / 94% dimethylpolysiloxane for use in gas chromatography.
- Recommended for environmental analyses
- Similar phases: HP-624, HP-VOC, DB-624, DB-VRX, SPB-624, CP-624, Rtx-624, Rtx-Volatiles, 007-624, BP624, VOCOL
- Each column is individually tested and supplied with test certificate
- Maximum temperature 280°C for isothermal operation, 300°C for short isotherms in a temperature program
Specifications
Optima™ 624 | |
GC Capillary Column | |
280°C to 300°C |
G43 | |
Gas Chromatography (GC) | |
1 Each |