missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ OIML Class M1 Proof Line Weight Set without Certificate
Includes the same features and properties as the individual weights of this series, along with the corresponding maximum permissible errors. Sartorius™ OIML Class M1 Weight Set without Certificate is supplied with gloves, tweezers and brush in a high-quality plastic case
£138.00 - £940.00
Product Code | Brand | Mass | Material | Density | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Mass | Material | Density | Price | Quantity & Availability | |||
11303364
|
Sartorius™
YCS01-255-AC-00 |
1 mg to 500 mg | Aluminum (1 to 5 mg), Nickel Silver (10 to 500 mg) | 2,950 kg/m3 (1 to 5mg), 8,600 kg/m3 (10mg to 500mg) |
£138.00
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||
11363374
|
Sartorius™
YCS31-615-AC-00 |
1 g to 1 kg | Stainless Steel | 7,850 kg/m3 |
£426.00
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||
11343384
|
Sartorius™
YCS31-655-AC-00 |
1 g to 5 kg | Stainless Steel | 7,850 kg/m3 |
£940.00
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||
Description
Values 1 to 5mg: Aluminum leaf weights with density of 2,650 kg/m3Values of 10 to 500mg: Nickel silver construction with density of 8,600 kg/m3.
Values of 1g and higher: Polished, special stainless steel knob weights with density of 7,950kg/m3
- Highly corrosion resistant
- Non-magnetizable
- Tolerances comply with OIML R111-1
- Includes sturdy plastic carry case
Specifications
Proof Line Weight Set | |
OIML Class M1 |