missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Octahedral PTFE Stir Bar

Provides stable stirring action. These PTFE magnetic stir bars are autoclavable and include a pivot ring. The flat surfaces provide a great mixing action.

Brand:  Fisherbrand™

Code : 41

Additional Details : Weight : 0.09000kg

 View more versions of this product

Product Code. 11537782

  • £20.64 / Pack of 10
In Stock
to see stock.
Add to basket

Description

Description

  • Stable, general-purpose magnetic stir bar
  • The flat surfaces provide a greater mixing action
  • All have pivot rings
  • AlNiCo-V magnets encased in PTFE
  • Autoclavable
Specifications

Specifications

9.5 mm
PTFE encapsulated Alnico V magnet core
White
Containers & Vessels / Stirrer Hot Plates
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
Octahedral
PTFE
PTFE Stirrer Bars Octahedral
10/Pk.
Yes
38 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers