missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Nylon Reducing Connector Barbed Fittings
These economical straight barbed reducing fittings easily connect fluid paths without the use of tools. Just slip your flexible tubing or hose onto the barb to create a secure seal.
£27.10 - £31.05
Specifications
Product Type | Barbed Fitting |
---|---|
Material | Nylon |
Min. Operating Temperature (Metric) | -46°C |
Packaging Quantity | 10 Pack |
Sterilization Method | Ethylene Oxide |
Product Code | Brand | For Use With | Packaging Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Packaging Quantity | Price | Quantity & Availability | ||||
13254440
|
Masterflex™
30622-28 |
1/4 x 1/8 in. tubing I.D. | 10 Pack |
£27.10
Pack of 10 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
15314680
|
Masterflex™
30621-97 |
5/8 x 1/4 in. tubing I.D. | 10 Pack |
£31.05
Pack of 10 |
Estimated Shipment: 04-09-2024
Log in to see stock. |
||||
Description
- Ideal for low-pressure applications
- Provides good chemical resistance
- Available in a variety of sizes
- No leaks, flow restrictions or costly downtime
- Sterilization by ethylene oxide (ETO) only
- Temperature range from −46° to +121°C
Specifications
Barbed Fitting | |
-46°C | |
Ethylene Oxide |
Nylon | |
10 Pack | |
121°C |