missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Lab-Tek™ II Chambered Coverglass

Culture and view living cells on a single device. This coverglass has optimum optical characteristics for high-magnification microscopy and confocal image analysis.

Brand:  Thermo Scientific™ 155409

Code : 82

Additional Details : Weight : 2.00000kg

 View more versions of this product

Product Code. 11317724

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Culture, examine, and analyze living cells on a single device. Thermo Scientific™ Nunc™ Lab-Tek™ II Chambered Coverglass with a No. 1.5 borosilicate glass bottom offers the ideal optical characteristics required for high-magnification microscopy and confocal image analysis. Available in 1-, 2-, 4-, and 8-well formats. The upper chamber structure cannot be removed from the coverglass.

  • Non-removable polystyrene chambered media chamber securely mounted to extra-thin (No. 1.5) borosilicate coverglass for optimum high-power inverted microscopic viewing
  • Gas exchange achieved with minimal evaporation through tabbed polystyrene cover
  • For culturing and viewing living cells
  • Sterile

Ordering Information:

Shipped sterile in convenient stackable incubation trays.

Specifications

Specifications

8
Polystyrene
Cell Culture
0.2 to 0.5 mL
Clear polystyrene lid with handles on the top and side for aseptic manipulations
55 x 24 mm
Clear
0.7 cm2
8-well Chambered Coverglass w/ non-removable wells
Borosilicate Glass (1.5)
0.16 to 0.19 mm
16
Sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.