missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nunc™ Deep Form Bacteriology Petri Dishes
Culture fungi, bacteria and other microorganisms with these petri dishes
Brand: Thermo Scientific™ 4036
This item is not returnable.
View return policy
Description
Culture fungi, bacteria and other microorganisms with Thermo Scientific™ Nunc Lab-Tek Disposable Petri Dishes.
Thermo Scientific Nunc Cell Culture products offer solutions for cell growth and analysis and have been used by researchers worldwide since 1953. With a wide range of surface areas and treatments, we have products for all your basic or advanced cell-based research.
- Promote larger plaques used for efficient library screening
- Compatible with automated systems
- Sterile; disposable
- Deep Petri dishes allow for longer culture periods
Ordering Information:
12 per sealed plastic sleeve.
Specifications
Flat | |
Polystyrene | |
Sterile | |
400 | |
Yes | |
20 in. |
Single-use | |
Round | |
Petri Dish | |
14 | |
20 mm | |
60 mm |