Learn More
Invitrogen™ Empty Gel Cassettes with Combs, Midi, 26-well
Pour midi-sized gels with these empty pre-assembled, single-use plastic cassettes with combs
Brand: Invitrogen™ WC1026
50.16 GBP valid until 2024-06-29
Use promo code "21620" to get your promotional price.
Code : NEW
Additional Details : Weight : 3.60000kg
Includes: 10 cassettes (with 26-well combs) per pack
Requires : An XCell4 SureLock™ Midi-Cell Runner is required to run the gels.
Description
- Cassettes are sealed on three sides to prevent leaking and do not require the use of a special casting stand
- Gels poured in these cassettes are 1.0mm thick
- Cassettes have printed well outlines for easier gel loading
Gel Casting, Protein Gel Electrophoresis, Proteins, Expression, Isolation and Analysis
Order Info
Shipping Condition: Room Temperature
Specifications
10 cassettes (with 26-well combs) per pack | |
Midi | |
Empty Gel Cassette | |
Vertical | |
8 cm |
XCell4 SureLock Midi-Cell | |
1.0 mm | |
26-well | |
Room Temperature | |
13 cm |
For Research Use Only. Not for use in diagnostic procedures.