Learn More
Masterflex™ Norprene Food and BeverageTubing
Compatible with virtually all commercial cleaners and sanitizers. Saint Gobain Performance Plastics™ Norprene Food and Beverage Tubing can be repeatedly autoclaved for up to five cycle times without affecting its overall service life.
Brand: Masterflex™ R6F06-23
Code : 02
Additional Details : Weight : 0.50000kg
Description
- Long flex life in peristaltic pumps
- Temperature resistant from -75 to 275°F (-59 to 135°C)
- Compatible with virtually all common sanitizers and cleaners
- Ozone and UV light resistant
- Repeatedly autoclavable
- Chemically compatible with a wide range of fluids
- Meets FDA, 3-A and NSF criteria
Specifications
4.8 mm | |
8 mm | |
A60F peristaltic pump | |
1 Pack | |
135°C |
Norprene | |
15 m | |
-40°C | |
Beige |