missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ CN Series NoFrost Refrigerator/Freezer
Provides expert refrigeration technology to ensure long-term freshness. Liebherr™ CN Series NoFrost Refrigerator/Freezers feature accurate and independent temperature control of the freezer and refrigerator compartments, excellent energy efficiency and many advanced features.
POA
Specifications
No. of Doors | 2 |
---|---|
Drawers | Roller system in fridge, FrostSafe in freezer |
No. of Drawers | 2 (Refrigerator), 3 (Freezer) |
Compressor | Forced-air, Fan-assisted |
Defrost | Automatic |
Description
- NoFrost: Uses chilled recirculating air and any humidity is expelled to ensure the freezer is always free of ice and food does not frost over
- DuoCooling: Completely separate cooling circuits prevents air and moisture exchange between compartments to eliminate odor transfer and to prevent food from drying out
- SuperFrost: Quickly reduces the temperature to -32°C to preserve vital vitamins, then automatically switches back to normal mode when food is completely frozen
- VarioSpace with Bottle Rack: Maximize space, accommodate large items, and easily load/unload items with removable drawers and shelves and a rack for storing bottle flat
- FrostSafe Transparent Bins: Extra-high drawers are closed all around to prevent loss of cold air, with clear fronts for easy viewing without opening the drawer
- Even Cooling with Audible Alarms: Forced air cooling fan distributes cool air evenly to keep contents fresh, with audible temperature and/or open door alarms
- Electronic Controls: Most models feature the Comfort electronic controller with MagicEye display panel and several can be networked with the SmartDevice box
- Ergonomic Door with Reversible Hinges: Easy to open, easy to clean and maximum flexibility for every space
Specifications
2 | |
2 (Refrigerator), 3 (Freezer) | |
Automatic | |
In back, for pushing from behind | |
DuoCooling with temperature alarm | |
1.4 A | |
50 Hz |
Roller system in fridge, FrostSafe in freezer | |
Forced-air, Fan-assisted | |
Steel | |
White | |
LED | |
220/240 V |