missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Schmidlin™ NM Plus FID Tower H2 and Zero Air Generator
This dual gas generator produces a continuous supply of high purity hydrogen and zero air.
POA
Specifications
Depth (Metric) | 58 cm |
---|---|
Height (Metric) | 49 cm |
Max. Ambient Operating Temperature | 35°C |
Outlet Pressure | 11 bar |
Width (English) | 55 in. |
Description
- Increase efficiency and improve performance
- On-demand supply 24/7
- Zero air <0.1 ppm
- THC Pressure: 11 barg (160 psig)
- Permeation membrane drying system
- USB connectivity
- Easy to install with complete 'plug and play' functionality
- Ideal for all GC and GC/MS applications
Specifications
58 cm | |
35°C | |
55 in. | |
Outlet: 1/8 in. | |
>99.99996% |
49 cm | |
11 bar | |
140 cm | |
110/120 V at 60 Hz, 220/240 V at 50 Hz |