missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Net Rings
Use with XK 16 Columns and C 16 Columns. Cytiva Net Rings are designed for Columns, i.d 16 mm, 10 μm
Brand: Cytiva 18-8761-01
Code : A0
Additional Details : Weight : 0.00720kg
Description
- Polypropylene (PP) (reinforced glassfibre) Polyamide (PA)
- Operating Temperature 4°C-60°C
- Porosity 10 μm
Specifications
Net Rings | |
1Each | |
Polypropylene/Reinforced Glass Fiber, Polyamide | |
Column Accesory |