missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Natural Wood Stools
£124.00 - £129.00
Specifications
Finish | Fireproof |
---|---|
Height (Metric) | 496 mm |
With Backrest | Yes |
Product Type | Stool |
Color | Natural |
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
11917654
|
dbo sieges
AB4B1D1NE3 |
5 Pads |
£124.00
Each |
Estimated Shipment: 17-10-2024
Log in to see stock. |
|||||
11927654
|
dbo sieges
AB4B1D1NE2 |
5 Wheels |
£129.00
Each |
Estimated Shipment: 19-11-2024
Log in to see stock. |
|||||
Specifications
Fireproof | |
Yes | |
Natural |
496 mm | |
Stool | |
Wood |