missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 2mL Nonsterile Centrifugal Filters

Filter volumes up to 2mL with these 2mL polypropylene centrifugal filters

Brand:  Thermo Scientific™ F2520-2

Code : 16

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 10608625

  • £110.56 / Pack of 25
Estimated Shipment: 16-07-2024
to see stock.
Add to basket

Description

Description

Filter volumes up to 2mL with these Thermo Scientific™ National 2mL Nonsterile Centrifugal Filters. The filters feature a virgin polypropylene filter housing with tapered 5mL, capped receiver tube, and can be used with any benchtop or floor model laboratory centrifuge.

  • 5,000xG maximum centrifugal force
  • Nonsterile
  • Bulk packed
Specifications

Specifications

Cellulose Acetate Membrane; 0.45µm Pore Size
Cellulose Acetate
Non-sterile
Target2
2 mL
Benchtop or Floor Model Centrifuge
0.45 μm
Polypropylene
Centrifugal Filter
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers