missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gravis Narrow Neck Amber Glass Bottles
Click to view available options
Capacity (Metric):
10 mL
15 mL
250 mL
1090 mL
No. per Pack:
14Pack
195Pack
216Pack
60Pack
Description
- Available in a range of capacities
- Manufactured from soda lime glass
- Caps not included
Specifications
Capacity (Metric) | 10 mL |
Color | Amber |
Diameter (Metric) Inner | 13 mm |
Material | Soda Lime Glass |
No. per Pack | 195Pack |
Mouth | Narrow |
Height (Metric) | 51 mm |
Product Type | Bottle |
Diameter (Metric) | 24 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'