Learn More
Thermo Scientific™ Nalgene™ Square Wide-Mouth PPCO Bottles with Closure: Bulk Pack, Autoclavable
Use promo code "23291" to get your promotional price.
Description
Save valuable storage space with the easy-to-grip Thermo Scientific™ Nalgene™ Square Wide-Mouth PPCO Bottles with Closure. These bottles feature durable, uniform walls resistant to splitting or puncturing.
- Wide mouth for easy filling and pouring
- Square shape saves shelf space
- Durable, uniform walls are resistant to splitting or puncturing
- Leakproof†, linerless polypropylene caps
- Autoclavable
Ordering Information:
Bulk packed in case; closures included but not assembled. † The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.
Specifications
Capacity | 8 oz., 250 mL |
Capacity (Metric) | 250 mL |
Capacity (English) | 8 oz. |
Color | Translucent |
Description | Wide-Mouth Square Bottle |
Diameter (English) | 2.4 in. |
Diameter (English) Inner Neck | 1.3 in. |
Diameter (Metric) Inner Neck | 33 mm |
Material | PPCO |
No. per Case | 250 |
Show More |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.