missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Square Natural PPCO Graduated Bottles with Closure: Bulk Pack
1044.00 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Use promo code "23291" to get your promotional price.
Click to view available options
Capacity (Metric):
60 mL
125 mL
500 mL
1 L
Description
Easily measure contents with molded-in graduations on the Thermo Scientific™ Nalgene™ Square Natural PPCO Graduated Bottles with Closure. These translucent, polypropylene copolymer bottles provide visible liquid levels and feature a space-saving square design.
- Natural, polypropylene screw closure
- Drip-proof neck finish for convenient dispensing
- Autoclavable
- Resistant to acids, alcohols and bases
- Temperature range of 0° to 135°C
Specifications
Capacity | 2 oz., 60 mL |
Capacity (Metric) | 60 mL |
Capacity (English) | 2 oz. |
Color | Translucent |
Description | Graduated Square Bottle |
Diameter (English) | 1.6 in. |
Diameter (English) Inner Neck | 0.71 in. |
Diameter (Metric) Inner Neck | 18 mm |
Material | PPCO |
No. per Case | 1000 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'