Learn More
Thermo Scientific™ Nalgene™ PPCO Dispensing Bottle with Closure: Autoclavable
Use promo code "23291" to get your promotional price.
Description
Dispense sterile solutions with Thermo Scientific™ Nalgene™ PPCO Dispensing Bottles with Closure. These polypropylene copolymer bottles allow easy viewing of liquid samples and are autoclavable. The tethered spout cap snaps securely into place and won't pop off or leak when the closed bottle is squeezed.
- Fine, steady stream when squeezed for dependable delivery
- Autoclavable when full, with tips uncapped
- Captive, blue polypropylene spout cap won't get lost
- Leakproof†
Specifications
Capacity | 4 oz., 125mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4 oz. |
Color | Clear |
Material | PPCO |
No. per Case | 6 |
No. per Pack | 6 |
Sterility | Sterile |
Closure Color | Blue |
Certifications/Compliance | USP Class VI; FDA - 21 CFR |
Show More |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.