missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Polypropylene, Carboy with 3 in. Sanitary Neck
missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
10 L
20 L
50 L
Description
Perform aseptic fluid transfer or sampling in biopharmaceutical applications with Thermo Scientific™ Nalgene™ Polypropylene Sanitary Carboys with 3″ Sanitary Neck Design. The carboy's welded sanitary neck is easy to clean with no screw threads.
- Versatile with 3″ sanitary tri-clover flange
- Sanitary design offering fewer surfaces for contamination
- Autoclavable/Leakproof†
Specifications
Capacity (English) | 5.3 gal. |
Product Type | Carboy with Sanitary Neck |
Closure Size | 3 in. |
Description | Carboys with 3 in. Sanitary Neck Design |
Diameter (Metric) Outer | 282 mm |
Capacity (Metric) | 20 L |
Material | Polypropylene |
For Use With (Application) | Perform aseptic fluid transfer or sampling in biopharmaceutical applications |
Height (Metric) With Closure | 496 mm |
Includes | Handles |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'