Learn More
Thermo Scientific™ Nalgene™ Fluorinated HDPE, Carboy with Spigot
For Use With: Ideal for storing and dispensing a variety of solvents; Closure Material: Fluorinated Polypropylene; Color: White
£228.00 - £269.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Closure Material | Fluorinated Polypropylene |
Closure Size | 100 mm |
Diameter (Metric) Inner Neck | 86 mm |
For Use With (Application) | Ideal for storing and dispensing a variety of solvents |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10440811
|
Thermo Scientific™
DS2327-0020 |
9 L |
£228.00
Each |
In Stock
Log in to see stock. |
|||||
10050451
|
Thermo Scientific™
DS2327-0050 |
20 L |
£269.00
Each |
In Stock
Log in to see stock. |
|||||
Description
Easily fill and clean the Thermo ScientificTM NalgeneTM Rectangular Fluorinated HDPE Carboy with Spigot, which features a wide-mouth opening and a sturdy stainless-steel handle. These Carboys are ideal for storing and dispensing a variety of solvents, and the fluorinated surface (inside and out) improves barrier properties and reduces solvent absorption while enhancing long-term container performance to prevent loss due to permeation.
Features:- Molded-in graduations of 1 gallon and 5L increments
- Molded-in spigot boss provides strength and leak resistance
- Rectangular shape saves valuable space
- Graduated
Includes:
ETFE spigot and fluorinated white polypropylene screw closure
Please recycle the corrugate cartons and LDPE bags in which your Nalgene carboy products are packaged.
Specifications
Not Autoclavable | |
100 mm | |
Ideal for storing and dispensing a variety of solvents | |
Fluorinated HDPE |
Fluorinated Polypropylene | |
86 mm | |
Molded-in spigot boss | |
Carboy with Spigot |