missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medline Scientific™ Multi-position Magnetic Stirrers
With strong magnetic coupling to ensure constant stirring.
£1685.00 - £3045.00
Specifications
Speed | 30 to 2000 rpm |
---|---|
Voltage | 100/240 V |
Height (Metric) | 75 mm |
Frequency | 50/60 Hz |
Type | Multi-position Stirrer |
Product Code | Brand | Capacity | Model | Wattage | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Model | Wattage | Width (Metric) | Price | Quantity & Availability | ||
12977236
|
Medline Scientific™
AAH332615K |
15 positions | MS-53M | 135 w | 378 mm |
£3045.00
Each |
Estimated Shipment: 27-12-2024
Log in to see stock. |
||
12967236
|
Medline Scientific™
AAH332515K |
10 positions | MS-52M | 85 w | 251 mm | ||||
12957236
|
Medline Scientific™
AAH332415K |
5 positions | MS-51M | 45 w | 130 mm |
£1685.00
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
||
Description
- Ergonomic design, lightweight, easy to operate and low profile
- Spark-less, silent and durable BLCD motor
- Wide top plate
- Two non-slip silicon plate covers
- Non-slip rubber feet
- Digital PID feedback control for every single point, separately
- User-friendly operation and time setting modes allowing various ways of multi-position stirring to meet users’ demands: single point, multiple point, whole row, whole column, etc.
- Easy-to-read VFD and intuitive control panel
- Bright and vivid LED position indicating lamps
- Chemically resistant 304 grade stainless steel top-plate
- Designed to protect internal components from accidental spills
- Built-in thermal shutdown and current limit protection
Specifications
30 to 2000 rpm | |
75 mm | |
Multi-position Stirrer |
100/240 V | |
50/60 Hz |