missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm Muffle Furnace L Series
Heating elements on support tubes radiating freely into the furnace chamber provide for particularly short heating times. Robust lightweight refractory brick insulation allows a maximum working temperature of 1300 °C.
£4105.50 - £4656.30
Specifications
Capacity (Metric) | 9 L |
---|---|
Temperature (Metric) | 1300°C |
Dimensions (D x W x H) Interior | 240 x 230 x 170 mm |
Dimensions (L x W x H) Exterior | 525 x 530 x 630 mm |
Weight (Metric) | 60 kg |
Description
- Maximum Temperature: 1300 °C
- Heating from two sides
- Heating elements on support tubes ensure free heat radiation and a long service life
- Multi-layer insulation with robust lightweight refractory bricks in the furnace chamber
- Housing made of sheets of textured stainless steel
- Dual shell housing for low external temperatures and stability
- Optional lift door with hot surface facing away from the operator
- Adjustable air inlet in the furnace door
- Exhaust air outlet in rear wall of furnace
- Solid state relays provide for low-noise operation
- Defined application within the constraints of the operating instructions
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications
9 L | |
240 x 230 x 170 mm | |
60 kg |
1300°C | |
525 x 530 x 630 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Nabertherm Muffle Furnace L Series