missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ LymphoSep™ Lymphocyte Separation Medium
LymphoSep™ Lymphocyte Separation Medium is a sterile, iso-osmotic, low viscosity solution for density centrifugation yielding a clear separation of lymphocytes from heparinized or defibrinated human blood.
£64.55 - £200.34
Specifications
Content And Storage | 15° to 30°C |
---|---|
Product Type | Lymphosep Lymphocyte Separation Medium |
Sterility | Sterile |
pH | 6 to 9 |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11454815
|
MP Biomedicals™
091692254 |
500 mL |
£200.34
500mL |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11444815
|
MP Biomedicals™
091692249 |
100 mL |
£64.55
100mL |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Lymphocytes are isolated by layering diluted, heparinized blood over a solution of sodium metrizoate that contains a polysaccharide
- Polysaccharide aggregates the erythrocytes so that they can be sedimented by low centrifugation
- The less dense lymphocytes remain as a clearly defined band at the plasma Lymphosep interface
- Provides:
- In vitro isolation of lymphocytes from diluted whole blood
- Maximum yield of mononuclear cells
- Easy one-step centrifugation
- >96% cell viability of lymphocytes
- Low endotoxins
- Autoclave sterilization
Specifications
15° to 30°C | |
Lymphosep Lymphocyte Separation Medium | |
Sterile | |
6 to 9 |