missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ InSpeck™ Red (580/605) Microscope Image Intensity Calibration Kit, 2.5 μm
Provides microsphere standards that generate series of well-defined fluorescent intensity levels for constructing calibration curves and evaluating sample brightness
Brand: Invitrogen™ I7224
This item is not returnable.
View return policy
Description
- Each kit includes six separate suspensions of 2.5μm fluorescent microspheres with relative fluorescence intensities of 100%, 30%, 10%, 3%, 1% and 0.3% covering the range of intensities commonly encountered in microscopy applications
- Unstained control beads and mounting medium are also supplied
- Aqueous suspensions of microspheres may be applied directly to sample for calibrating fluorescence intensities or mounted separately in adjacent well or on another slide
Cell Analysis, Cell Cycle, Cell Viability, Proliferation and Function, Cellular Imaging, Immunofluorescence (IF)
Order Info
Shipping Condition: Room temperature
Specifications
Microscope Image Intensity Calibration Kit | |
Microscope Image Intensity Calibration | |
Suspension Beads | |
Store in refrigerator 2°C to 8°C and protect from light. | |
Room Temperature |
InSpeck | |
Red | |
2.5 μm | |
1 kit |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
For Research Use Only. Not for use in diagnostic procedures.
Spot an opportunity for improvement?Share a Content Correction