missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Mixing Chamber
£587.00 - £597.00
Specifications
Connection Type | Finger tight connector |
---|---|
For Use With (Application) | Chromatography of Biomolecules |
For Use With (Equipment) | Mixer M-925 |
Material | PEEK |
Max. Pressure | 3625 psi |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
12504146
|
Cytiva
18-1118-92 |
5 mL |
£587.00
Each |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
11370242
|
Cytiva
18-1118-90 |
0.6 mL |
£597.00
Each |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
Specifications
Finger tight connector | |
Mixer M-925 | |
3625 psi | |
1 to 13 Long Term/1 to 14 Short Term |
Chromatography of Biomolecules | |
PEEK | |
Mixing Chamber | |
1 Pack |