missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck MF-Millipore™ Membrane Filter, MCE, 1.2 μm
Mixed cellulose esters (MCE) membrane, hydrophilic
£179.00 - £217.00
Specifications
Color | White |
---|---|
Filter Type | Membrane Filter |
Material | MCE |
Pore Size | 1.2 μm |
For Use With (Application) | Used in analytical/research applications |
Product Code | Brand | Diameter (Metric) Filter | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Filter | Price | Quantity & Availability | |||||
10116300
|
Merck
RAWP05000 |
50 mm |
£217.00
Pack of 100 |
Estimated Shipment: 08-07-2024
Log in to see stock. |
|||||
10430411
|
Merck
RAWP03700 |
37 mm |
£179.00
Pack of 100 |
Estimated Shipment: 08-07-2024
Log in to see stock. |
|||||
Description
Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore™ membrane filters one of the most widely used membranes in analytical and research applications.MF-Millipore™ filters without Triton™ surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore™ filters.
Features & Benefits:
- Versatile filter for biological and environmental monitoring applications
- Available in a range of pore sizes, colored black or white, with or without a gridded surface
- Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods
Specifications
White | |
MCE | |
Used in analytical/research applications | |
100Pack | |
Filter Membranes |
Membrane Filter | |
1.2 μm | |
150 μg/ cm2 | |
Plain |