missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Advantec Mfs™ Mixed Cellulose Ester Membrane Filter
MCE membranes are popular for many applications in the microbiological examination of water, wastewater, pharmaceuticals, food and beverages, and air monitoring. They offer high recovery rates and superior flow rates.
POA
Specifications
Color | White |
---|---|
Material | MCE |
Material (Membrane) | MCE |
Pore Size | 0.2 μm |
Sterility | Sterile |
Description
- High recovery rates and superior flow rates.
Specifications
White | |
MCE | |
Sterile | |
100 Pk. | |
1.9 in. |
MCE | |
0.2 μm | |
For microbiological analysis | |
Membrane Filter | |
47 mm |