missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RUBIS Mini Tweezers
Mini Tweezers - Antimagnetic/Anti-acid SS
POA
Specifications
Length (English) | 2.76 in. |
---|---|
Material | Anti-acid, Anti-magnetic Stainless Steel |
Length (Metric) | 70 mm |
Product Type | Mini Tweezers |
Description
- Mini Tweezers
- High Precision Tweezers
- 100% Made in Switzerland
- Anti-acid/Antimagnetic Stainless Steel
- Perfect alignment
- Very effective in narrow spaces
- Excellent for use under microscope
- Reliable
- OAL: 70 mm (2.75 in.)
Specifications
2.76 in. | |
Anti-acid, Anti-magnetic Stainless Steel | |
70 mm | |
Mini Tweezers |