missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Microgard™ 2300 Comfort Coverallls with Hood
MICROGARD™ 2300 Comfort Coveralls with Hood have been engineered with workers involved in composites manufacturing and related industries in mind, to offer protection where you need it most and ventilation to help reduce the risk of heat stress.
£407.00
Specifications
Product Type | General Purpose Coveralls |
---|---|
Gender | Unisex |
Material | Spunbond Polypropylene |
Color | White |
Disposable | Single-use |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
15596574
|
Ansell
WY23B-00129-03 |
Medium |
£407.00
Pack of 40 |
Estimated Shipment: 16-07-2025
Log in to see stock. |
||||||
15506584
|
Ansell
WY23B-00129-04 |
Large |
£407.00
Pack of 40 |
Estimated Shipment: 16-07-2025
Log in to see stock. |
||||||
15516584
|
Ansell
WY23B-00129-05 |
X-Large |
£407.00
Pack of 40 |
Estimated Shipment: 16-07-2025
Log in to see stock. |
||||||
15526584
|
Ansell
WY23B-00129-06 |
2X-Large |
£407.00
Pack of 40 |
Estimated Shipment: 16-07-2025
Log in to see stock. |
||||||
15536584
|
Ansell
WY23B-00129-07 |
3X-Large |
£407.00
Pack of 40 |
Estimated Shipment: 16-07-2025
Log in to see stock. |
||||||
Description
- Category III Coverall with 3-piece hood ensures a good fit with half and full face respirators
- Elasticated wrists, waist and ankles.
- Elasticated finger loops prevent sleeve movement whilst working above your head Bound yellow seams
- 2-way front zipper with re-sealable storm flap.
- Breathable SMS back panel.
- Hood, arms, legs and front torso in MICROGARD™ 2300 fabric
- Ensures that there is no risk of delamination should a wearer make contact with a tacky surface
- Air and water vapor permeable back panel ventilates the suit, to help reduce the risk of heat stress
- Silicone-free for spray painting applications
- Anti-static certified in accordance with EN 1149-5
Specifications
General Purpose Coveralls | |
Spunbond Polypropylene | |
Single-use | |
Elastic | |
Hooded | |
Front Zipper with Storm Flap | |
Non-sterile | |
WY23-B-00-129 | |
Includes Hood, Fingerloops |
Unisex | |
White | |
Elastic | |
Elastic, Finger Loops | |
3-panel, Elastic | |
Bound | |
EN ISO 9237, EN 1149-5, EN 1073-2 | |
None |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell Microgard™ 2300 Comfort Coverallls with Hood