missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) MicroFunnel™ Filters Funnel with Polycarbonate Membrane
Funnel ideal for concentrating organisms in fluid samples.
£121.00 - £224.00
Specifications
Material | Polycarbonate Membrane |
---|---|
Pore Size | 0.4 μm |
Product Type | Sterile |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
17104731
|
Cytiva (formerly Pall Lab)
FMFNL1050 |
100 mL |
£224.00
Pack of 50 |
Estimated Shipment: 12-07-2024
Log in to see stock. |
|||||
17114731
|
Cytiva (formerly Pall Lab)
FMFNL3020 |
300 mL |
£121.00
Pack of 20 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
Description
- Flat, smooth surface allows for easy elution of organisms or particulate
- Ready-to-use, disposable design eliminates sample cross contamination
Specifications
Polycarbonate Membrane | |
0.4 μm | |
Sterile |