missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) MicroFunnel™ Filters Funnel with Metricel™ Black Membrane
Ready-to-use, sterile and individually packaged MicroFunnel filter funnels reduce chances of cross contamination.
£213.00 - £274.00
Specifications
Color | Black |
---|---|
Pore Size | 0.45 μm |
Sterility | Sterile |
Material (Membrane) | Metricel Membrane Modified PES |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
17104411
|
Cytiva (formerly Pall Lab)
4805 |
100 mL |
£274.00
Pack of 50 |
Estimated Shipment: 12-07-2024
Log in to see stock. |
|||||
17104421
|
Cytiva (formerly Pall Lab)
4817 |
300 mL |
£213.00
Pack of 20 |
Estimated Shipment: 12-07-2024
Log in to see stock. |
|||||
Description
- Easy squeeze removal of funnel to access membrane – no twisting means less RSI and membrane tearing
- Proven membrane performance
- For research use only
Specifications
Black | |
0.45 μm | |
Sterile | |
Metricel Membrane Modified PES |