missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ Microflex™ Ergonomic Neoprene Disposable Gloves
18.19 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
- Provide a more comfortable wear for longer periods
- Textured fingers ensure a strong and secure grip
- Deliver excellent wet and dry grip
- Made without natural rubber proteins and powder to help protect workers from allergies, skin irritation and dryness
Specifications
Certifications/Compliance | ISO 13485, PPED 89/686/EEC CATEGORY III, COMPLEX DESIGN, EN374-3, EN374-2 LEVEL 2 AQL 1.5, ASTM D6977, EN420 |
Color | Green |
Disposable | Single-use |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Neoprene |
Powdered | Powder Free |
Size | X-Large |
Sterility | Non-sterile |
Thickness (Metric) | 0.10 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'