missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Microcentrifuge Tube Holder

Provides temperature stability to small samples that are susceptible to meltback. Labconco™ Microcentrifuge Tube Holder accommodates 1.7mL microcentrifuge tubes

Brand:  Labconco™ 7439300

Code : 50

Additional Details : Weight : 2.27000kg

Product Code. 15143005

  • £305.00 / Each
Estimated Shipment: 06-11-2024
to see stock.
Add to basket

Description

Description

  • Anodized aluminum block with twelve bore holes that accommodate 1.7mL microcentrifuge tubes
  • Holder may be placed on any flat freeze drying surface such as inside Clear Chambers or the built-in vacuum drying chamber of FreeZone Console Systems; or on FreeZone Stoppering or Bulk Tray Dryer Shelves, Product Shelves, or Heated Product Shelves
  • Gives temperature stability to small samples that are susceptible to meltback
  • Microcentrifuge tubes are not included
Specifications

Specifications

Microcentrifuge Tube Holder
76.2 mm
25.4 mm
57.15 mm
3.0 in.
1.0 in.
2.25 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers