missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ Micro Ubbelohde Viscometer
Determine the limit viscosity number of polymers. SI Analytics™ Micro Ubbelohde Viscometer includes ring marks to ensure that they can be checked by means of manual measurements.
POA
Specifications
Product Type | Viscometer |
---|---|
Calibrated | Yes |
Certifications/Compliance | DIN 55 350, Part 18 and DIN 51562, Part 2 |
Includes | Ring Marks |
For Use With (Application) | For Determination of Absolute and Relative, Kinematic Viscosity of Liquids With Newtonian Flow Behavior |
Description
- Suitable for transparent liquids manual and automatic measurement, foaming liquids, liquid mixture with highly volatile components, high or low temperature measurements, and minimum measurement substance or rinsing agent quantities
- The recommended minimum flow through time is 200 seconds
- Calibrated
- With constant for automatic measurements
- Filling quantity of 3 to 4mL
Specifications
Viscometer | |
DIN 55 350, Part 18 and DIN 51562, Part 2 | |
For Determination of Absolute and Relative, Kinematic Viscosity of Liquids With Newtonian Flow Behavior |
Yes | |
Ring Marks | |
3 to 4 mL |