missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICRO-TOUCH™ Nitrile Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
- Designed with a thin, yet durable nitrile formulation for dependable protection
- Royal blue color provides greater contrast than standard light blue nitrile gloves
- Approved for use with chemotherapy drugs
Specifications
Applications | Healthcare |
AQL | 1.5 |
Color | Blue |
Disposable | Single-use |
Exterior Finish | Partially Textured |
Finger Thickness (English) | 5.1 mil |
Finger Thickness (Metric) | 0.13 mm |
Latex Free | Yes |
Material | Nitrile |
Palm Thickness (English) | 3.1 mil |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'