missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MBL™ Amber Soda-Lime Bottles
44.63 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Use promo code "23259" to get your promotional price.
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
Description
- Complies with ISO 4796-2
- Amber soda-lime glass bottles with ground neck
- UV absorbent up to 500nm
- Supplied with polyethylene stoppers
Specifications
Height (Metric) | 77 mm |
Capacity (Metric) | 50 mL |
Color | Amber |
Diameter (English) | 42mm |
Material | Soda Lime Glass |
Quantity | 10/Pk. |
Standard Taper Joint | 14/15 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'