missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ BioPharm Plus™ L/S™ High Performance Precision Pump Tubing, Platinum-Cured Silicone
Use this tubing for pharmaceutical, biotechnology, peristaltic pumping and food applications. Masterflex™ BioPharm Plus™ L/S™ High Performance Precision Pump Tubing, platinum-cured silicone features a thicker wall compared to Precision pump tubing.
£365.00 - £530.00
Specifications
Product Type | Pump Tubing |
---|---|
Autoclavable | Autoclavable |
Material | BioPharm (Platinum-cured Silicone) |
Overall Length (Metric) | 762 cm |
For Use With (Application) | pharmaceutical, biotechnology, peristaltic pumping, and food applications |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
11710979
|
Masterflex™
96440-15 |
15 |
£365.00
Each |
N/A | |||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
11720979
|
Masterflex™
96440-24 |
24 |
£421.00
Each |
Estimated Shipment: 10-01-2025
Log in to see stock. |
||||
11730979
|
Masterflex™
96440-35 |
35 |
£494.00
Each |
N/A | |||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
11710989
|
Masterflex™
96440-36 |
36 |
£530.00
Each |
N/A | ||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
Description
Choose BioPharm Plus™ Platinum-Cured Silicone Tubing for purity, flexibility and longer tubing life. Ideal for pharmaceutical and biotechnological applications.- Best choice for applications involving pressure, suction lift, viscous fluids or long tubing life
- Provides longer life than other platinum and peroxide silicone tubing formulations
- Manufactured according to Good Manufacturing Practices (GMP)
- Longer tubing life means less tubing changes and maintenance requirements
- Complies with USP Class VI, EP, FDA, 3A, REACH, RoHS, ADCF
- Excellent biocompatibility and low absorption
- Very low extractable; weather, ozone, corona, radiation resistant
- Excellent heat resistance, low compression set, odorless, nontoxic
- Translucent
- Sterilize by autoclave, gamma radiation or ethylene oxide
Specifica
Pump Tubing | |
BioPharm (Platinum-cured Silicone) | |
pharmaceutical, biotechnology, peristaltic pumping, and food applications | |
1 Each | |
232°C |
Autoclavable | |
762 cm | |
-59°C | |
Translucent |