missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hellma™ Precision Macro Cell Cuvettes with Lid
Designed to hold samples for spectroscopic experiments and optical analysis. Hellma™ Precision Macro Cell Cuvettes provide optically excellent transparency.
Brand: Hellma™ 6030-10-10E
Code : 33
Additional Details : Weight : 0.01692kg
Description
- With flat lid
- Wavelength of 360 to 2500nm
- Manufactured from optical glass
Specifications
Macro Cell | |
Optical Glass | |
10 mm | |
Spectro photo meter | |
Rectangle |
3.5 mL | |
1 Pack | |
360 to 2,500nm | |
Spectroscopy |