missing translation for 'onlineSavingsMsg'
Learn More

Hellma™ Precision Macro Cell Cuvettes with Lid

Designed to hold samples for spectroscopic experiments and optical analysis. Hellma™ Precision Macro Cell Cuvettes provide optically excellent transparency.

Brand:  Hellma™ 6030-UV-10-531

Code : A0

Additional Details : Weight : 0.03000kg

 View more versions of this product

Product Code. 11776284

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • With flat PTFE lid
  • Wavelength of 360 to 2500nm
  • Manufactured from optical glass
Specifications

Specifications

Macro Cell
Quartz
1 Pack
260-2500 nm
Spectro photo meter
Spectroscopy
3.5 mL
Cuvette with PTFE lid
10 mm
45 mm
12.5 mm
Rectangle
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers