Learn More
DWK Life Sciences Wheaton™ Liquid Scintillation Glass Vials
Maintain the integrity of seals with a variety of cap liners. Wheaton™ Liquid Scintillation Glass Vials are manufactured from borosilicate glass.
Brand: DWK Life Sciences 986586
406.49 GBP valid until 2024-12-31
Use promo code "23261" to get your promotional price.
Code : A0
Additional Details : Weight : 0.90000kg
Description
- Foamed polyethylene liners resilient to acids, alkalis, solvents, alcohols, oils, household cosmetics and aqueous products
- Metal foil/cork liners resilient to hydrocarbons, oils, ketones and alcohols
- Polyethylene cone liners are crack resistant and offer superior torque retention and excellent sealing characteristics
Specifications
Poly Seal Cone | |
28 mm | |
20 mL | |
Urea | |
500 Pk. |
Clear | |
Borosilicate Glass (Type 1) | |
500 | |
61 mm | |
22-400 |