missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Low Form PTFE Beakers, 25mL
Click to view available options
Capacity (Metric):
25 mL
Description
- Working temperature range of −200° to +260°C
- Surface is adhesion resistant
- Without graduation
- With reinforced rim and spout
- Sold individually
Specifications
Specifications
Color | Opaque White |
Diameter (Metric) Outer | 32 mm |
Capacity (Metric) | 25 mL |
Material | PTFE |
Height (Metric) Outer | 47 mm |
Quantity | 1 Ea. |
Type | Beaker |
Autoclavable | Autoclavable |
Graduated | No |
Style | Low Form |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'