missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Long-span shelving steel panel, 2000mm x 2700mm x 800mm
Brand: Manutan A365429
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Heavy duty shelving that is ideal for hand loaded storage. Quick, easy boltless assembly - frames and beams simply clip together. Pre-welded frames - no assembly required. With beams in grey and upright frames in blue. Level heights adjust every 62. 5mm. Shelving loads of up to 740kg UDL.- Number of shelves: 3
- Dimensions (H x W x D): 2000mm x 2700mm x 800mm
- Shelf capacity UDL: 740kg